DISCONNECT ENCL. 6 DOOR F.S.

Item #: 676513

Cat #: A90XM6EW24FTCG

UPC: 783510257484

to view pricing and more.

Overview

DISCONNECT ENCL. 6 DOOR F.S.

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257484, A90XM6EW24FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Height: 90.120 in
Width: 236
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Width: 236