Breaker, Molded Case, 200A, 4P, 600VAC, 35kAIC, J Frame

Item #: 676638

Cat #: 140G-J3F4-D20

UPC: 887172336775

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 4-Pole, 600 Volt AC, 35 kAIC, J Frame

Overview

Breaker, Molded Case, 200 Amp, 4-Pole, 600 Volt AC, 35 kAIC, J Frame

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F4-D20 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172336775, 140G-J3F4-D20

Specifications

Amps: 200
Type: Breaker; Molded Case, Breaker
Poles: 4
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Amps: 200
Poles: 4
Interrupt Rating DC: 35 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 35 kA