This product may not be available in all locations.
2
more

Breaker, Bolt-On, 25A, 1P, 120/240VAC, QOB Type, 10 kAIC
Item #: 67677
Cat #: QOB125
UPC: 785901368250
to view pricing and more.
Documents & Guides
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC.
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Also known as: 785901368250, QOB125
Specifications
| Family / Style: | QO |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Amps: | 25 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Amps: | 25 |
| Mounting: | Bolt On |