MMIII LOW PROFILE PSMH

Item #: 676897

Cat #: MLAP173J5NMT

UPC: 781381919937

to view pricing and more.
Low Profile HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 175 WTT 17500 LM Medium Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Body, Fixture Wattage: 199 WTT, Amperage Rating: 0.3 AMP Starting, 0.76 AMP Operating At 277 V, Length: 12.06 IN, Width: 12.06 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 105 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN NPT, Reflector/Refractor: NEMA V 8 IN Heat-Resistant Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations

Overview

Low Profile HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 175 WTT 17500 LM Medium Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Body, Fixture Wattage: 199 WTT, Amperage Rating: 0.3 AMP Starting, 0.76 AMP Operating At 277 V, Length: 12.06 IN, Width: 12.06 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 105 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN NPT, Reflector/Refractor: NEMA V 8 IN Heat-Resistant Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations
Also known as: 781381919937, MLAP173J5NMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID