Zamac Anchor

Item #: 676941

Cat #: ZAS75

UPC: 781002593607

to view pricing and more.
Documents & Guides
Zamac Anchor, Hammer Screw. Size: 1/4"x3/4" Anchor, 1/4" Drill. Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59360.*

Overview

Zamac Anchor, Hammer Screw. Size: 1/4"x3/4" Anchor, 1/4" Drill. Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59360.*

Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.

Also known as: 781002593607, ZAS75, Concrete anchors, lead head

Specifications

Length: 3/4 in
Diameter: 1/4 in
Material: Zamack
Length: 3/4 in
Material: Zamack
Diameter: 1/4 in