Contactor, Full Voltage, IEC, Freedom, 3P, 520A, 120VAC Coil

Item #: 676964

Cat #: CE15UN3A80

UPC: 782113958620

to view pricing and more.
Documents & Guides
Contactor, IEC Full Voltage Non-Reversing, Freedom, 520 Amp, Size U, 3-Pole, 2 Normally Open, 2 Normally Closed, Top Mounted, Auxiliary Contact, 120 Volt AC Coil, No Line/Load Lugs

Overview

Contactor, IEC Full Voltage Non-Reversing, Freedom, 520 Amp, Size U, 3-Pole, 2 Normally Open, 2 Normally Closed, Top Mounted, Auxiliary Contact, 120 Volt AC Coil, No Line/Load Lugs
Also known as: 782113958620, CE15UN3A80

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Size: U
Mounting: Surface
Volts AC: 600
Amps: 520
Volts AC Control: 120
Poles: 3
Mounting: Surface
Amps: 520
Family / Style: Freedom
Size: U
Volts AC: 600