KD BRKR 3P 400A OPTIM 550 TRIP LSI AND

Item #: 677030

Cat #: KD3400T52WS42

UPC: 782116624874

to view pricing and more.
Documents & Guides
Eaton Series C electronic molded case circuit breaker, K-frame, KD, OPTIM 550, Electronic LSI trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, No terminals, 12-24 Vac/dc rear w/ left pigtail, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, K-frame, KD, OPTIM 550, Electronic LSI trip, Three-pole, 400A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, No terminals, 12-24 Vac/dc rear w/ left pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116624874, KD3400T52WS42

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400