GP Short Square Base Relay, 10 Amp Standard Contact, 12 V DC, 2 Cha

Item #: 67726

Cat #: 700-HF32Z12-4

UPC: 662073446859

to view pricing and more.
Documents & Guides
GP Short Square Base Relay, 10 Amp Standard Contact, 12 V DC, 2 Changeover Contacts (DPDT), Pilot Light

Overview

GP Short Square Base Relay, 10 Amp Standard Contact, 12 V DC, 2 Changeover Contacts (DPDT), Pilot Light

Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF32Z12-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 12 V DC, two changeover contacts (double pole double throw, DPDT), and pilot light.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073446859, 700-HF32Z12-4

Specifications

Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Volts DC Control: 12
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Amps: 10
Volts DC Control: 12