WALLPK 150W T II COOL LED+1 PC

Item #: 677356

Cat #: WPLED2T150/PC

UPC: 019813931012

to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 17834 Lumens Wpled Type Ii 150W 120V Photocell Bronze

Overview

Wall Packs 17834 Lumens Wpled Type Ii 150W 120V Photocell Bronze
Also known as: 019813931012, WPLED2T150/PC

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 150
Color Temperature: 5000 (Bright White)
Color: Bronze