
to view pricing and more.
ORB 1DB75-5X WP GRY 1G OUTLET BOX
Overview
ORB 1DB75-5X WP GRY 1G OUTLET BOX
Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.
Also known as: 835243005778, 1DB75-5X
Specifications
| Height: | 4 1/2 in |
| Width: | 2 3/4 in |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Material: | Die Cast Copper Free Aluminum |
| Cubic Inches: | 23.800 |
| Height: | 4 1/2 in |
| Color: | Gray |
| Gangs: | 1 |
| Number of Threaded Outlets: | 5 |
| Cubic Inches: | 23.800 |
| Width: | 2 3/4 in |
| Depth: | 2 5/8 in |
| Threaded Outlet Diameter: | 3/4 in |
| Material: | Die Cast Copper Free Aluminum |