4' 21W T8 LED Lamp, 40K

Item #: 677548

Cat #: LEDT8-48-21L-40K-B10

UPC:

to view pricing and more.
LED Lamp, 21 W, 100-347 V, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 90, Color Temperature: 4000K, Length: 48 inch, Rated Average Life: 50000 Hours, Shatterproof Design 32 W Equivalent, 1st Generation LED, Rated to 0°

Overview

LED Lamp, 21 W, 100-347 V, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 90, Color Temperature: 4000K, Length: 48 inch, Rated Average Life: 50000 Hours, Shatterproof Design 32 W Equivalent, 1st Generation LED, Rated to 0°
Also known as: LEDT8-48-21L-40K-B10, LED T8, LEDT8, LED tube

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 2100
Volts AC: 347
Color Rendering Index (CRI): 90
Wattage: 21
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2100
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 21
Base: Medium Bi-Pin (G13)