General-Purpose Encapsulated Transformer

Item #: 677554

Cat #: Y48M28T75N

UPC: 786680109904

to view pricing and more.
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 4 at -2.5% fcbn, sv: 208y/120v, 115°c, 75 kva, al windings, frame: 245, indoor-outdoor.

Overview

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 4 at -2.5% fcbn, sv: 208y/120v, 115°c, 75 kva, al windings, frame: 245, indoor-outdoor.

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680109904, Y48M28T75N

Specifications

Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 75kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/208Y
Volt Amps: 75kVA