2
more

to view pricing and more.
Documents & Guides
Provides secure, accessible route for cables spilling out from a vertical tee or spill-over junction to rack mounted equipment. Kit includes 6' length of 2x2 FiberRunner®Hinged Channel H2X2YL6, 6' length of 2x2 snap-on hinged cover HC2YL6, four adjustable
Overview
Provides secure, accessible route for cables spilling out from a vertical tee or spill-over junction to rack mounted equipment. Kit includes 6' length of 2x2 FiberRunner®Hinged Channel H2X2YL6, 6' length of 2x2 snap-on hinged cover HC2YL6, four adjustable
Also known as: 074983616275, FRHD2KTYL
Specifications
| Length: | 2 in |
| Material: | ABS |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Vertical Cable Manager Kit |
| Length: | 2 in |
| Color: | Yellow |
| Type: | Vertical Cable Manager Kit |
| Material: | ABS |
| Family / Style: | FiberRunner® |