Hex Head Bolt, 3/8" x 1", Silicone Bronze

Item #: 677596

Cat #: 38X1HBSB

UPC: 705591750463

to view pricing and more.
Documents & Guides
Hex Head Bolt, 3/8" x 1", Silicone Bronze

Overview

Hex Head Bolt, 3/8" x 1", Silicone Bronze
Also known as: 705591750463, 38X1HBSB

Specifications

Material: Silicon Bronze
Length: 1 in
Diameter: 3/8 in
Material: Silicon Bronze
Diameter: 3/8 in
Length: 1 in