This product may not be available in all locations.
Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return
Item #:
67760
Cat #:
802T-FP
UPC:
662468369251
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, Nominal Travel, 2 Circuit, CW & CCW Operation, Whole Switch
Overview
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, Nominal Travel, 2 Circuit, CW & CCW Operation, Whole Switch
Bulletin 802T Low-Energy Limit Switches have welded gold and silver alloy contacts to provide a protective barrier against surface oxides. These switches also incorporate a prism-shaped crossbar contact to provide high pressure that will penetrate foreign particles which could prevent contact closure.
Also known as: 662468369251, 802T-FP
Specifications
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)