Exhaust Fan, Dual Speed, Motion Sensing

Item #: 677673

Cat #: E130DG

UPC: 083162941374

to view pricing and more.
Documents & Guides
Exhaust Fan, CFM: 130 CFM/<0.3 Sones @ 0.10" SP.,32.5 Watts; 93 CFM @ 0.25 SP; 50 CFM/<0.3 Sones @ 0.10", Duct Size: 6", Color: White

Overview

Exhaust Fan, CFM: 130 CFM/<0.3 Sones @ 0.10" SP.,32.5 Watts; 93 CFM @ 0.25 SP; 50 CFM/<0.3 Sones @ 0.10", Duct Size: 6", Color: White
Also known as: 083162941374, E130DG

Specifications

CFM: 130
Color: White
Wattage: 32.500
Sones: 0.300
CFM: 130
Wattage: 32.500
Color: White
Sones: 0.300