12 AWG THHN/THWN-2 Solid Copper, Yellow, 2500'

Item #: 67773
Cat #: THHN12SOLYEL2500RL
UPC: 980100224370
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Yellow, 2500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Yellow, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100224370, THHN12SOLYEL2500RL

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)