This product may not be available in all locations.
2
more

Breaker, QO Type, 90A, 2P, 120/240VAC, 10kAIC, Stab On
Item #: 67789
Cat #: QO290
UPC: 785901501312
to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 90 Amp, 120/240 VAC, 10 kAIC.
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 90 Amp, 120/240 VAC, 10 kAIC.
Also known as: 785901501312, QO290
Specifications
| Poles: | 2 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Amps: | 90 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Amps: | 90 |
| Interrupt Rating AC: | 10 kA |