Elbow 90-Degree Lay-in, 8.00x8.00, Galvanized, Steel

Item #: 6779

Cat #: F8890EGV

UPC: 783510887803

Sign In or Register to view pricing and more.
Lay-in Galvanized 90-Deg Elbows allow sides removed retaining lay-in feature regardless how oriented. This 90-Degree Elbow Lay-in, F8890EGV item measures 8.00x8.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Deg Elbows allow sides removed retaining lay-in feature regardless how oriented. This 90-Degree Elbow Lay-in, F8890EGV item measures 8.00x8.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Elbows are used for right-angle installations. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.

Also known as: 783510887803, F8890EGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbows are used for right-angle installations
  • Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
Color: Plain