TOGGLE INCAN SP/3W 700W IV

Item #: 677962

Cat #: TD703-PI

UPC: 785007016116

to view pricing and more.
Documents & Guides
TradeMaster 700Watt Toggle Dimmer, Ivory

Overview

TradeMaster 700Watt Toggle Dimmer, Ivory
Also known as: 785007016116, TD703-PI

Specifications

Wattage: 700
Mounting: Box
Material: Thermoplastic
Color: Ivory
Type: Toggle
Wattage: 700
Material: Thermoplastic
Type: Toggle
Mounting: Box
Color: Ivory