Cast Secondary Bonding Lug, Brass, Bare

Item #: 677977

Cat #: LPC555

UPC: 782856430070

to view pricing and more.
Documents & Guides
Cast Secondary Bonding Lug, Brass, Bare

Overview

Cast Secondary Bonding Lug, Brass, Bare

Lightning protection Cast Secondary Bonding Lug.

Also known as: 782856430070, LPC555

Features & Benefits

  • Cast terminal bonding lug with two bolt tension on secondary conductors
  • Use to connect metal objects such as ladders and drains to lightning protection system

Specifications

Material: Brass
Height: 0.780 in
Depth: 0.750 in
Standards: California Proposition 65
Finish: Bare
Width: 2.375
Material: Brass
Depth: 0.750 in
Finish: Bare
Height: 0.780 in
Standards: California Proposition 65
Width: 2.375