This product may not be available in all locations.

Transformer, Machine Tool, 250VA, 208/230/460-115/95, Open
Item #: 677995
Cat #: MT0250G
UPC: 754554027166
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 250 VA, 208/230/460 - 115/95, Open
Overview
Transformer, Machine Tool, 250 VA, 208/230/460 - 115/95, Open
Also known as: 754554027166, MT0250G
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 230 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 95/115 |
| Volt Amps: | 250 |
| Primary Voltage: | 230 |