Bathroom Fan 100 CFM, White

Item #: 678001

Cat #: BF125EM

UPC: 783164343298

Sign In or Register to view pricing and more.
Documents & Guides
Bathroom Fan, CFM: 100, Sones: 3.5, Duct Size: 4 inch, Color: White

Overview

Bathroom Fan, CFM: 100, Sones: 3.5, Duct Size: 4 inch, Color: White
Also known as: 783164343298, BF125EM

Specifications

Color: White
CFM: 100
Sones: 3.500
Color: White
Sones: 3.500
CFM: 100