Shallow Strut - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 10'

Item #: 678043
Cat #: B1200HS-10GR
UPC: 616013101827
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge

Overview

Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Also known as: 616013101827, B1200HS-10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)