30A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 678091

Cat #: LLNRK030

UPC: 079458330731

Sign In or Register to view pricing and more.
Documents & Guides
30A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

30A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes.

Also known as: 079458330731, LLNRK030

Specifications

Length: 2 in
Class: RK1
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Class: RK1
Diameter: 9/16 in
Amps: 30
Mounting: Cartridge
Interrupt Rating DC: 20 kA