Transformer, Dry Type, 15KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 678119

Cat #: 9T21B9113

UPC: 783173001295

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Type QMS, 15 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R

Overview

Transformer, Dry Type, Type QMS, 15 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173001295, 9T21B9113

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 600
Phase: 1
Volt Amps: 15kVA
Type: Dry Type Transformer
Primary Voltage: 600