This product may not be available in all locations.
3
more

Transformer, Dry Type, 15kVA, 240x480-120/240, 115C Rise, NEMA 3R
Item #: 678157
Cat #: 9T21C3319
UPC: 783173011997
to view pricing and more.
Documents & Guides
Transformer, Dry Type, 15 kVA, 240 x 480 - 120/240, 115C Rise, NEMA 3R
Overview
Transformer, Dry Type, 15 kVA, 240 x 480 - 120/240, 115C Rise, NEMA 3R
Also known as: 783173011997, 9T21C3319
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 15kVA |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Volt Amps: | 15kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |