Liquidtight Connector, 90°, 2", Insulated, Malleable Iron

Item #: 6782

Cat #: 5357

UPC: 786210053578

Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 2 Inch, Material: Malleable Iron, Insulated.

Overview

Liquidtight Connector, 90°, 2 Inch, Material: Malleable Iron, Insulated.

T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210053578, 5357

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in