Transformer, Dry Type, 75KVA, 600V Primary, 208Y/120V Secondary

Item #: 678222

Cat #: 9T83K3894

UPC: 783173248546

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 KVA, 600 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, 75 KVA, 600 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173248546, 9T83K3894

Specifications

Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 600
Volt Amps: 75kVA