Inductive Proximity Sensor, Tubular, Unshielded, 10-50VDC

Item #: 678283

Cat #: E57LAL12T111E

UPC: 782113742991

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 mm (0.16inch) Sensing Range, 3-Wire, 10-50 Volt DC, 12 mm Diameter, Threaded Barrel, 2 Meter,Cable, Standard Frequency, Normally Open, Pnp Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 mm (0.16inch) Sensing Range, 3-Wire, 10-50 Volt DC, 12 mm Diameter, Threaded Barrel, 2 Meter,Cable, Standard Frequency, Normally Open, Pnp Output
Also known as: 782113742991, E57LAL12T111E

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 12 mm
Range: 4 mm
Volts DC Range: 10 - 50
Type: Inductive Proximity Sensor
Diameter: 12 mm
Volts DC Range: 10 - 50
Length: 2 m
Range: 4 mm