Inductive Proximity Sensor, Tubular

Item #: 678288

Cat #: E57MAL30A2B1

UPC: 782113317809

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 10 Mm (0.39inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 3-pin Mini Connector, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 10 Mm (0.39inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 3-pin Mini Connector, Standard Frequency, N.o. Output
Also known as: 782113317809, E57MAL30A2B1

Specifications

Range: 10 mm
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Pins: 3
Mounting: Threaded
Volts AC Range: 20 - 250
Range: 10 mm
Material: Stainless Steel
Amps: 0.500
Mounting: Threaded
Diameter: 30 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 3
Volts AC Range: 20 - 250