This product may not be available in all locations.

Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Nylon
Item #: 678325
Cat #: LSZ55C
UPC: 784549312304
to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Offset Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Nylon Roller, Front Mount
Overview
Limit Switch Operator, Roller, Offset Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Nylon Roller, Front Mount
Also known as: 784549312304, LSZ55C
Specifications
| Diameter: | 0.750 in |
| Type: | Limit Switch, Offset, Fixed Roller, Operator |
| Length: | 1 1/2 in |
| Mounting: | Front |
| Material: | Nylon |
| Diameter: | 0.750 in |
| Length: | 1 1/2 in |
| Material: | Nylon |
| Type: | Limit Switch, Offset, Fixed Roller, Operator |
| Mounting: | Front |