Transformer, Dry Type, 3PH, 45kVA, 240D x 208Y/120, Floor Mount

Item #: 678343

Cat #: 9T83B3813

UPC: 783173197486

to view pricing and more.
Documents & Guides
Transformer, Dry Type, General Purpose, 3-Phase, 45 kVA, 240 Delta x 208Y/120, Floor Mount, NEMA 2

Overview

Transformer, Dry Type, General Purpose, 3-Phase, 45 kVA, 240 Delta x 208Y/120, Floor Mount, NEMA 2
Also known as: 783173197486, 9T83B3813

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120