Transformer, Industrial Control, 500VA, 240 x 480 - 115, Open

Item #: 678363

Cat #: 9T58R0042G02

UPC: 783164708486

to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 500 VA, 240 x 480 Volt Primary - 115 Volt Secondary, Open, 55C Rise

Overview

Transformer, Industrial Control, 500 VA, 240 x 480 Volt Primary - 115 Volt Secondary, Open, 55C Rise
Also known as: 783164708486, 9T58R0042G02

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 115
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 115