This product may not be available in all locations.

to view pricing and more.
Documents & Guides
PPF NBB2-8GM30-E2 INDUCTIVE SENSORS - DC
Overview
PPF NBB2-8GM30-E2 INDUCTIVE SENSORS - DC
Also known as: NBB2-8GM30-E2
Specifications
| Length: | 2 m |
| Range: | 2 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67 |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Length: | 2 m |
| Material: | Nickel Plated Brass |
| Mounting: | Threaded |
| Range: | 2 mm |
| IP/NEMA Rating: | IP67 |
| Volts DC Range: | 10 - 30 |