Transformer, Control, Terminal Connection, 250VA, 208/277/380 -115/95

Item #: 678453

Cat #: 9T58R0087

UPC: 783173244289

to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Control, Terminal Connection, 250 VA, 208/277/380 Volt Primary - 115/95 Volt Secondary

Overview

Transformer, Control, Terminal Connection, 250 VA, 208/277/380 Volt Primary - 115/95 Volt Secondary
Also known as: 783173244289, 9T58R0087

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 95/115
Volt Amps: 250
Primary Voltage: 277, 380