This product may not be available in all locations.

Transformer, Machine Tool, 0.5kVA, 230/460-115, Open
Item #: 678465
Cat #: 9T58K0050G18
UPC: 783173113639
to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.5 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.5 kVA, 230/460 - 115, Open
Also known as: 783173113639, 9T58K0050G18
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480, 220/440, 230/460 |