Ultrasonic Sensor, 90-140VAC, 30mm

Item #: 678478

Cat #: UB500-30GM65-WS3-BHMS5

UPC:

to view pricing and more.
Documents & Guides
90-140V AC Operating Voltage. Sensing Range: 70-500 mm. Unusable Range: 0-70 mm. Diameter: 30 mm. AC Switch Point Output. Fingertip Range Adjustability. 330 degree visibility of LEDs. 5-Pin Mini-Connector. Output: 1 NO. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).

Overview

90-140V AC Operating Voltage. Sensing Range: 70-500 mm. Unusable Range: 0-70 mm. Diameter: 30 mm. AC Switch Point Output. Fingertip Range Adjustability. 330 degree visibility of LEDs. 5-Pin Mini-Connector. Output: 1 NO. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Also known as: UB500-30GM65-WS3-BHMS5

Specifications

Type: Proximity, Ultrasonic
Volts AC: 120
Diameter: 30 mm
IP/NEMA Rating: IP65
Type: Proximity, Ultrasonic
Diameter: 30 mm
Volts AC: 120
IP/NEMA Rating: IP65