This product has been discontinued.
This product may not be available in all locations.

Transformer, Control, Terminal Connection, 300VA, 220x440-110
Item #: 678511
Cat #: 9T58R0048
UPC: 783173235102
to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 300 VA, 220x440, 230x460, 240x480 - 110, 115, 120, Open
Overview
Transformer, Control, Terminal Connection, 300 VA, 220x440, 230x460, 240x480 - 110, 115, 120, Open
Also known as: 783173235102, 9T58R0048
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 300 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 300 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |