This product may not be available in all locations.
2
more

Transformer, Control, Terminal Connection, 300VA, 120x240-120/240
Item #: 678537
Cat #: 9T58K2911
UPC: 783173123669
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 300 VA, 120 x 240 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 300 VA, 120 x 240 - 120/240, Open
Also known as: 783173123669, 9T58K2911
Specifications
| Type: | Industrial Control, Transformer |
| Volts AC: | 120, 240 |
| Phase: | 1 |
| Volt Amps: | 300 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Volts AC: | 120, 240 |
| Volt Amps: | 300 |