Transformer, Core & Coil, 250VA, 240 x 480 Input, 12/24 Output

Item #: 678540

Cat #: 9T58R3024

UPC: 783173264850

to view pricing and more.
Documents & Guides
Transformer, Core & Coil, Non-Encapsulated, 250 VA, 240 x 480 Volt AC, Input, 12/24 Volt AC Output, Terminal Board Connection

Overview

Transformer, Core & Coil, Non-Encapsulated, 250 VA, 240 x 480 Volt AC, Input, 12/24 Volt AC Output, Terminal Board Connection
Also known as: 783173264850, 9T58R3024

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 250
Primary Voltage: 240/480