Ring Terminal, 4 AWG, 1/4" Stud Size

Item #: 678541

Cat #: 31811

UPC: 741149015073

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, 4 AWG, 1/4 Inch Stud Size, Material: Copper

Overview

Ring Terminal, 4 AWG, 1/4 Inch Stud Size, Material: Copper
Also known as: 741149015073, 31811

Specifications

Material: Copper
Size: 1/4 in
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Size: 1/4 in