Transformer, Control, Terminal Connection, 50VA, 230/460/575 -115/95

Item #: 678586

Cat #: 9T58R0062

UPC: 783173241622

to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 50 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary

Overview

Transformer, Control, Terminal Connection, 50 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Also known as: 783173241622, 9T58R0062

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Volt Amps: 50
Phase: 1
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 230, 575