12VDC OR 24VDC 6 AMP 115VAC INP

Item #: 678633
Cat #: AL600ULM
UPC:
Sign In or Register to view pricing and more.
12VDC OR 24VDC 6 AMP 115VAC INP

Overview

12VDC OR 24VDC 6 AMP 115VAC INP
Also known as: AL600ULM

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Form 5
Material: Malleable Iron
Type: Form 5
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)