GET 9T58K1804 100VA CONTROL TFMR

Item #: 678635

Cat #: 9T58K1804

UPC: 783173362068

to view pricing and more.
Documents & Guides
GET 9T58K1804 100VA CONTROL TFMR

Overview

GET 9T58K1804 100VA CONTROL TFMR
Also known as: 783173362068, 9T58K1804

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 240/480