CCTV Power Supply

Item #: 678640

Cat #: ALTV2432300UL

UPC:

to view pricing and more.
ALTV2432300UL CCTV Power Supply, 32 Fused Outputs, 24/28VAC @ 12.5A, 115VAC, BC300 Enclosure

Overview

ALTV2432300UL CCTV Power Supply, 32 Fused Outputs, 24/28VAC @ 12.5A, 115VAC, BC300 Enclosure

ALTV2432300UL provides 24VAC or 28VAC distributed via Thirty-Two (32) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: ALTV2432300UL

Specifications

Type: Multi Tap, Luminaire
Wattage: 100
Mounting: Pendant
Light Technology: HID
Type: Multi Tap, Luminaire
Mounting: Pendant
Wattage: 100
Light Technology: HID