ALTRONIX 5 CHN MULTI-OUTPUT

Item #: 678647

Cat #: AL400ULM

UPC:

to view pricing and more.
Documents & Guides
ALTRONIX 5 CHN MULTI-OUTPUT

Overview

ALTRONIX 5 CHN MULTI-OUTPUT

AL400ULM multi-output access control power supply/charger is specifically designed for use with access control systems and accessories. This unit converts a 115VAC / 60Hz input into five (5) individually protected Class 2 Rated power limited 12VDC or 24VDC outputs. Each output will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. These outputs will operate in both Fail-Safe and Fail-Secure modes. Controlled trigger input is achieved through normally open (N.O.) or normally closed (N.C.)supervised input or the polarity reversal from an FACP (Fire Alarm Control Panel). A form "C" dry output relay enables HVAC Shutdown, Elevator Recall or it may be used to trigger auxiliary devices.

Also known as: AL400ULM

Specifications

Type: Power Supply
Mounting: Surface
Color: Gray
Volts AC: 115
Volts DC: 12/24
Type: Power Supply
Color: Gray
Volts DC: 12/24
Mounting: Surface
Volts AC: 115