This product has been discontinued.

Ring Terminal, Vinyl Insulated, 22 - 18 AWG
Item #: 678668
Cat #: PV18-38R-MY
UPC: 074983414468
to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 22 - 18 AWG, 3/8" Stud Size, Funnel Entry
Overview
Ring Terminal, Vinyl Insulated, 22 - 18 AWG, 3/8" Stud Size, Funnel Entry
Also known as: 074983414468, PV18-38R-MY
Specifications
| Color: | Red |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 22 - 18 |
| Stud Size: | 3/8 in |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Vinyl, Copper |
| Stud Size: | 3/8 in |