B-line 4436hs Hinge Screw Cover Wir

Item #: 678671

Cat #: 4436-HS

UPC: 782051477955

to view pricing and more.
Documents & Guides
BLI 4436HS HINGE SCREW COVER

Overview

BLI 4436HS HINGE SCREW COVER
Also known as: 782051477955, 4436-HS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel