Grounding Bushing, Insulated, Threaded, Size: 3", Malleable Iron

Item #: 678695

Cat #: GLL8C

UPC: 784564123381

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Lug Size: 1/0 - 8 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Lug Size: 1/0 - 8 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123381, GLL8C

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in